SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, 2XL/3XL

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, 2XL/3XL

Item #: WBB1602554

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$11.90 up to 3% OFF

Price: $11.50

Save $0.58 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, L/XL

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, L/XL

MCR Safety V201R Orange Safety Vest, 2" Reflective Strips, Polyester, Side Straps, One Size

MCR Safety V201R Orange Safety Vest, 2" Reflective Strips, Polyester, Side Straps, One Size

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, S/M

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, S/M

Petra Roc Non-ANSI All Purpose Safety Vest, Polyester Mesh, Lime, One Size

Petra Roc Non-ANSI All Purpose Safety Vest, Polyester Mesh, Lime, One Size

Aware Wear® Non-ANSI Vest, 14602 - Lime, One Size

Aware Wear® Non-ANSI Vest, 14602 - Lime, One Size

Aware Wear® Non-ANSI Vest, 61728 - Pink, One Size

Aware Wear® Non-ANSI Vest, 61728 - Pink, One Size

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, 4XL/5XL

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, 4XL/5XL

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61649 - Lime, Size XL

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61649 - Lime, Size XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Solid, Lime, Size 2XL/3XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Solid, Lime, Size 2XL/3XL

Global Industrial™ Hi-Vis Safety Vest, 1” Reflective Strip, Polyester, Pink, One Size

Global Industrial™ Hi-Vis Safety Vest, 1” Reflective Strip, Polyester, Pink, One Size

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61650 - Lime, Size 2XL

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61650 - Lime, Size 2XL

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61647 - Lime, Size M

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61647 - Lime, Size M

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61648 - Lime, Size L

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61648 - Lime, Size L

DeWalt® DSV220-M ANSI Class 2 Economy Mesh Vest M

DeWalt® DSV220-M ANSI Class 2 Economy Mesh Vest M

Petra Roc Two Tone Expandable 5-Point Breakaway Public Safety Vest, ANSI Class 2, Lime/Navy, S-XL

Petra Roc Two Tone Expandable 5-Point Breakaway Public Safety Vest, ANSI Class 2, Lime/Navy, S-XL

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Brady® PD524E Bouffant Cap Dispenser, Acrylic, 12"W x 14"H

Brady® PD524E Bouffant Cap Dispenser, Acrylic, 12"W x 14"H

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, 2XL/3XL

Features:
  • HiVis fluorescent red mesh fabric / 2" reflective tapes
  • Non-ANSI rated
  • For enhanced visibility & identification purposes
  • Zipper closure
  • 3 Pockets
  • Sizes Available: S/M, L/XL, 2XL/3XL, 4XL/5XL

Weights & Dimensions

  • Size 2XL/3XL

Product Details

  • Description Special Identification Safety Vest
  • Number of Pockets 3
  • Type Standard Safety Vest
  • Closure Type Zipper
  • Brand Petra Roc
  • Package Quantity 1
  • Material Polyester Mesh
  • Manufacturers Part Number RVM-S1-2X/3X
  • Color Family Red
  • Class Non-ANSI

Compliance & Certifications

  • Certifications Non-ANSI Rated
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.56

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, 2XL/3XL

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, 2XL/3XL

Item #: WBB1602554

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant