- Length 5"
- Drives 1/4" drive sockets and 1/4" hex bits
Williams® Specialty Ratchet, 1/4" Drive, 5"L, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$33.95
1
1
Expected on or around 10/26/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Weight | 2 lbs |
| Drive Size | 1/4 in |
| Male Drive Size | 1/4 in |
Product Details
| Type | Ratchet |
| Impact Approved | No |
| Description | Specialty Ratchet |
| Ratcheting | Yes |
| Color | Silver |
| Manufacturers Part Number | JHW30012 |
| Brand | Williams |