Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Busch Systems

Model # :WBB3175809

MPN #: 101204

Busch Systems Spectrum Triple Slim Recycling Station For Cans & Bottles, 26 Gallon Capacity, Black

Product Description
Give your sustainability program a splash of color with our latest line of metal indoor recycling & waste containers.

Features:
  • Modular system allows your centralized station to grow with your program
  • Powder coated steel body available in bright colors to help with stream recognition or to match your modern décor
  • Matte finish reduces the visibility of finger prints
  • Small footprint makes it ideal for a wide range of locations
  • Lead in embossed lids available in several restrictive openings
  • LDPE liners offer handles, are easy to clean and prevent leaks
  • Rubberized, non skid feet help secure the containers
  • Lid Type: Circle/Slot/Full


PRICE
$2,755.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth15-3/4 in
Height30-3/8 in
Weight58.5 lbs

Product Details

Assembly RequiredNo
TypeMulti Stream Recycling Station
Liner MaterialLDPE
Number of Openings3
ColorBlack
SeriesSpectrum
LidYes
Capacity26 gal
Lid TypeMulti Stream Lid
FinishMatte
MaterialSteel
Package Quantity1
Manufacturers Part Number101204
Indoor/OutdoorIndoor
Accepted MaterialsBottles & Cans, Paper, Trash
Container MarkingsWaste, Cans & Bottles, Paper
ShapeOval
BrandBusch Systems