Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OccuNomix

Model # :WBB604515

MPN #: SP-BRJ-Y5X

OccuNomix Speed Collection Premium Breathable Rain Jacket, Class 3, Hi-Vis Yellow, 5XL, SP-BRJ-Y5X

Product Description
Speed Collection® Premium Breathable Rain Jacket, Hi-Vis Yellow, 5XL

Features:
  • Class 3
  • 2" 3M™ Scotchlite™ Reflective Material: Two 360 horizontal stripes, four 360 horizontal sleeve stripes
  • 100% ANSI 107-2010 Polyester 300 Denier maximum breathable waterproof PU and PTFE bicomponent transfer laminate membrane with sealed seams and poly cotton liner
  • Waterproof zippers with internal storm flap
  • Hook & Loop sleeve strap
  • Hideaway hood
  • Pockets: 2 side, 1 sleeve with waterproof zippers
  • Zipper and snap closure
  • Viral Penetration ASTM Method F 1671 Compliant
PRICE
$119.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5XL

Product Details

Manufacturers Part NumberSP-BRJ-Y5X
Material300D Polyester, PU, PTFE Membrane
DescriptionPremium Breathable Rain Jacket
ColorYellow
BrandOccuNomix