Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ENPAC

Model # :WBB1317160

MPN #: 1312-YE

ENPAC® Speedy Duffel Spill Kit - Oil Only, 10 Gal. Capacity, Yellow, 1312-YE

Product Description
This compact and portable vehicle response kit is for your Larger transportation spills, held in a water-resistant nylon bag. Two heavy-duty straps provide convenient transport and response. These duffels are especially great for fueling locations Also available in Woodland & Desert Camouflage.

Includes:
  • (1) Heavy-duty Duffel
  • (20) Oil Only Pads
  • (2) Oil Only Large Socks
  • (3) Oil Only Medium Socks
  • (1) Disposal Bag & Tie
  • (1) pr Nitrile Gloves
  • (1) pr Goggles
  • (1) 1-Qt. Bag Ensorb®
  • (1) Emergency Response Guide
  • (1) Instruction Sheet & MSDS(S)
PRICE
$149.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Available on or around 10/12/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width9 in
Height19 in
Weight11
Sock Size3 x 48, 3 x 96 in
PerforationsYes
Container Size10 gal
Pad Size15 x 17 in
Absorbency WeightMedium

Product Details

WheelsNo
Container MaterialVinyl
Manufacturers Part Number1312-YE
BrandENPAC
TypeOil Only Kit
ColorYellow
Socks5
Capacity/Absorption Gallons10 gal
Pads20
Fluids AbsorbedOil Only
Package Quantity1
DescriptionSpeedy Duffel Spill Kit
Container TypeBag
Number of Pads20
Number of Gloves1 Pair

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsEPA, SPCC, NPDES