x

Take 15% off your entire order!

Offer applied at checkout

Dewalt eng. by Powers 03794-PWR - Spike Anchor, Concrete Forming, 1/4" x 2-3/4" - Pkg of 100

Dewalt eng. by Powers 03794-PWR - Spike Anchor, Concrete Forming, 1/4" x 2-3/4" - Pkg of 100

Item #: WBB701025

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $57.95

Save $2.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Spike® Pre-Expanded Anchor, Concrete Forming, 1/4" X 2-3/4", Drill Dia. 1/4"

The Spike® Anchor is a patented, one-piece, tamper-proof vibration resistant anchor for use in concrete, block, brick or Stone. Several head styles and anchor materials are available. The Spike® anchor is formed with an "S" shaped configuration at the working end of the anchor to create an expansion mechanism. Since the anchor is pre-expanded, there is no secondary tightening operation required which greatly reduces the overall cost of an anchor installation.

  • BRAND DeWalt Engineered by Powers
  • SIZE 1/4"
  • LENGTH INCHES 2-3/4
  • MATERIAL Steel
  • FINISH Zinc
  • MANUFACTURERS PART NUMBER 03794-PWR
  • ALT MFG # 03794-PWR
  • MIN. EMBEDMENT 1-1/4"
  • PACKAGE QTY 200
  • COUNTRY OF ORIGIN Import
  • SERIES Spike®
  • HEAD Forming
  • ANCHOR TYPE Pre-Expanded Anchor
  • DRILL DIA. 1/4"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dewalt eng. by Powers 03794-PWR - Spike Anchor, Concrete Forming, 1/4" x 2-3/4" - Pkg of 100

Dewalt eng. by Powers 03794-PWR - Spike Anchor, Concrete Forming, 1/4" x 2-3/4" - Pkg of 100

Item #: WBB701025

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant