SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Spilfyter® Disinfecting Wipe Kit Pro - Bucket & Wipes Included

Spilfyter® Disinfecting Wipe Kit Pro - Bucket & Wipes Included

Item #: WB641543

(3)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Spilfyter® Disinfecting Wipe Kit Pro - Bucket & Wipes Included
  • Spilfyter® Disinfecting Wipe Kit Pro Refill - 6 Refill Rolls

    $3.00

  • Global Industrial™ Bucket Wipe Dispenser Stand-For Use With Spilfyter Wipe Bucket 641492/641543

    $83.95

Original Price: $20.50

Clearance Price: $1.00

Save $0.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

This simple to use wipe kit delivers a professional solution featuring a convenient, pre-portioned disinfecting cleaner on the EPA List "N". Each kit includes a dispensing bucket, a 300-count airlaid wiper roll and 2 oz. of 128 E-FECTicide disinfecting cleaner concentrate.

Features:

  • Can be used to clean and disinfect all hard surfaces, equipment, tools and more
  • Wipers easily absorb the cleaning solution while remaining durable to handle your daily cleaning needs
  • Reusable bucket has an airtight lid to keep your wipes saturated, avoid contamination and reduce staff exposure to the chemicals
  • Each coreless roll pulls from the center – perfect for feeding wipers through the kit's bucket lid
  • Tested and confirmed 30-day efficacy once mixed and added to the wipes; 5-Minute kill claim for pathogens (emerging or otherwise)

Includes: One White Bucket with Lid, One Dry Wiper Roll (300 Wipers), One 2 oz. Bottle Disinfecting Concentrate, One Instruction/OSHA Sheet & Bucket Label

Weights & Dimensions

  • Size 6.8 x 6 in

Product Details

  • Package Quantity 1 Kit
  • Brand Spilfyter
  • Disinfectant Quat
  • Description Disinfecting Wipe Kit Pro
  • Size Type 300 Wipes/Kit
  • Material Airlaid
  • Scent Lavender Fresh
  • Color Family White

Compliance & Certifications

  • EPA Registration Number 6836-365-5449
  • EPA Registered YES
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: PAMELA

    Date: February 21, 2022

    production #2 break room
    Your review:
    great for the area needed this for
  • Reviewer: GARY

    Date: August 25, 2021

    Great produce, incredible value
    Your review:
    Great produce, incredible value
  • Reviewer: CLAUDIA

    Date: October 29, 2020

    Convenient
    Your review:
    Very convenient option in the shop areas where more than one operator is using/sharing the area
Product Q & A

There are no questions for this product.

Upgrade this item for just $29.95 more

Spilfyter® Disinfecting Wipe Kit Pro - Bucket, Wipes & Dispenser Stand Included

Item #: 641543S

Not Yet Rated

Ships in One Business Day

$30.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Spilfyter® Disinfecting Wipe Kit Pro - Bucket & Wipes Included

Spilfyter® Disinfecting Wipe Kit Pro - Bucket & Wipes Included

Item #: WB641543

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Spilfyter® Disinfecting Wipe Kit Pro - Bucket & Wipes Included
    Spilfyter® Disinfecting Wipe Kit Pro - Bucket & Wipes Included
    Spilfyter® Disinfecting Wipe Kit Pro - Bucket & Wipes Included
    Spilfyter® Disinfecting Wipe Kit Pro - Bucket & Wipes Included
    Spilfyter® Disinfecting Wipe Kit Pro - Bucket & Wipes Included
    Spilfyter® Disinfecting Wipe Kit Pro - Bucket & Wipes Included
    Spilfyter® Disinfecting Wipe Kit Pro - Bucket & Wipes Included
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant