Brady® Spill Magnet Drain Cover, 24"W X 36" L, Yellow/Black, 3112LS
|
Questions & Answers (0)
Product Description
Brady® Spill Magnet Drain Cover, 24"W X 36" L, Yellow/Black, 3112LS
Quickly blocks emergency spills from rapidly entering the drain. Magnetic mat adheres to metal drain. Resists water, oil and most aggressive fluids. Reusable - simply clean with soap and water. 36"L x 24"W.
Quickly blocks emergency spills from rapidly entering the drain. Magnetic mat adheres to metal drain. Resists water, oil and most aggressive fluids. Reusable - simply clean with soap and water. 36"L x 24"W.
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
Product Details
| Type | Rectangular |
| Material | Vinyl |
| Description | Spill Magnet Drain Cover |
| Color | Yellow |
| Manufacturers Part Number | 31112LS |
| Brand | Brady |