Little Giant® Spill Platform Ramp for Forkliftable Models SST-RAMP
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-gauge steel construction holds up in applications where plastic units just won't do, either for durability reasons, or when materials being stored are not compatible with plastic. Optional Ramps available in 2 heights. Forkfiltable Models: 4-way fork entry with 4" underclearance.
PRICE
$999.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 33 in |
| Weight Capacity | 1500 lbs |
| Weight | 95 lbs |
Product Details
| Assembly Required | No |
| Type | Ramp |
| Material | Steel |
| Description | Ramp |
| Color | Gray |
| Manufacturers Part Number | SST-RAMP |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |