x

Take 15% off your entire order!

Offer applied at checkout

+

20 Gallon Universal Spill Response Kit

20 Gallon Universal Spill Response Kit

Item #: WB921173

(2)

Free Shipping

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $170.95

Save $8.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

UNIVERSAL SPILL RESPONSE KIT

Each kit contains the necessary products for containing and collecting any spill. Universal Kit is for virtually all liquids, including oil, water, solvents, aggressive acids and caustics. Ideal for emergency response to unknown spills. 20 Gallon Overpack Kit: Includes 20 gallon UN and DOT (49CFR173.12) compliant yellow lab pack drum with screw on lid, (6) 3" x 48" yellow socks, (12) 9" x 15" gray pillows, (12) 17" x 19" yellow pads, (1) disposal bag, (1) pair goggles, (1) pair nitrile gloves, (1) response guide book. Absorbs up to 16 gallons.

  • CAPACITY/ABSORPTION GALLONS 20
  • GALLON KIT 20
  • MANUFACTURERS PART NUMBER KU-20-37
  • PACKAGE QUANTITY 1
  • PADS 12
  • PILLOWS 12
  • SOCKS 6
  • STYLE Spill Kit
  • ASSEMBLY Assembled
  • MODEL 921173
  • BRAND Evolution Sorbent Products
  • TYPE Universal
  • DESCRIPTION Spill Kit
  • PILLOW SIZE 9" x 15"
  • SOCK SIZE 3" x 48"
  • PAD SIZE 17" x19"
  • CONTAINER TYPE Overpack
  • KIT TYPE Spill Kit
  • WEIGHT LBS 30
  • FLUIDS ABSORBED Water & Oil Based Liquids
Customer Review

4.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: April 19, 2012

    Great Kit
    Your review:
    This was the perfect thing for our chemical area. Just what I was looking for. The price was right as well.
  • Reviewer: Anonymous

    Date: December 14, 2011

    MAINTENANCE MANAGER
    Your review:
    good for the cost
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
20 Gallon Universal Spill Response Kit

20 Gallon Universal Spill Response Kit

Item #: WB921173

The item above has been added to your shopping list:

List name

Save Item to

Select List

    20 Gallon Universal Spill Response Kit
    20 Gallon Universal Spill Response Kit
    20 Gallon Universal Spill Response Kit
    20 Gallon Universal Spill Response Kit
    20 Gallon Universal Spill Response Kit
    20 Gallon Universal Spill Response Kit
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant