x

Take 15% off your entire order!

Offer applied at checkout

+

ESP 5 Gallon Universal Spill Response Kit

ESP 5 Gallon Universal Spill Response Kit

Item #: WB921174

(3)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $58.95

Save $2.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

UNIVERSAL SPILL RESPONSE KIT

Each kit contains the necessary products for containing and collecting any spill. Universal Kit is for virtually all liquids, including oil, water, solvents, aggressive acids and caustics. Ideal for emergency response to unknown spills. 5 Gallon Spill Response Kit: Includes 5 gallon white pail, (4) 3" x 48" yellow socks, (6) 17" x 19" yellow pads, (1) disposal bag, (1) pair nitrile gloves, (1) response guide book. Absorbs up to 5 gallons.

  • CAPACITY/ABSORPTION GALLONS 5
  • GALLON KIT 5
  • MANUFACTURERS PART NUMBER KU-5-41
  • PACKAGE QUANTITY 1
  • PADS 6
  • PILLOWS --
  • SOCKS 4
  • STYLE Spill Kit
  • ASSEMBLY Assembled
  • MODEL 921174
  • BRAND Evolution Sorbent Products
  • TYPE Universal
  • DESCRIPTION Spill Kit
  • PILLOW SIZE --
  • SOCK SIZE 3" x 48"
  • PAD SIZE 17" x19"
  • CONTAINER TYPE Pail
  • KIT TYPE Spill Kit
  • WEIGHT LBS 7
  • FLUIDS ABSORBED Water & Oil Based Liquids
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 23, 2018

    5 Gallon Spill Kit
    Your review:
    The kit contained the necessary products for containing and collecting any spill.
  • Reviewer: Anonymous

    Date: May 19, 2015

    it had all i needed.
    Your review:
    I felt it was what I needed.
  • Reviewer: Anonymous

    Date: July 22, 2011

    Just Right
    Your review:
    We are a small startup company with many chemicals in very small quantities. This kit is the perfect size for our organization!
Product Q & A

There are 1 questions and 1 answer for this product.

  • Can you provide a Safety Data Sheet for this item

    Question Asked By: February 25, 2015

    Answer This Question

    Question Answered By:

    • anonymous

      Click here to see the SDS

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ESP 5 Gallon Universal Spill Response Kit

ESP 5 Gallon Universal Spill Response Kit

Item #: WB921174

The item above has been added to your shopping list:

List name

Save Item to

Select List

    ESP 5 Gallon Universal Spill Response Kit
    ESP 5 Gallon Universal Spill Response Kit
    ESP 5 Gallon Universal Spill Response Kit
    ESP 5 Gallon Universal Spill Response Kit
    ESP 5 Gallon Universal Spill Response Kit
    ESP 5 Gallon Universal Spill Response Kit
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant