The BV-4M-3 4" three way vise from Baileigh Industrial® is unique in that it has 3 distinct mounting surfaces that allow to hold your material at many different angles. It's small size makes it perfect for any application or for drill presses that have small tables. Features: 4" Drill Press Vise 3 unique mounting surfaces 1.6 tons of clamping force Jaws Hardened to 50 HRc Handle and Jaws have a Black Oxide finish One-piece cast-iron body Fixed prismatic jaws with cross V-grooves 3.97" Max Vise opening 4-1/16" Wide jaws 1/2" Mounting Slot Base Size is 13-3/8" x 8-1/4" Weights 13 lbs.
High Visibility Vises conform to OSHA Specification # 1910.144 - Safety Color Standards. High Visibility All Steel vises are economically priced for various less demanding applications. The entire vise is constructed using structural cast steel. The bar covers the continuous rolled main screw. Each vise is equipped with replaceable hardened steel serrated jaws and built-in pipe jaws. The 360° swivel base features two (2) lock downs. Each vise is painted safety yellow alerting of potential pinch points.
Washer dimensions are: OD is approx. 2" and ID is approx 1-1/4"rnrnRing dimensions are: OD is approx. 2-13/16" and is ID is approx 1-7/16"rnrnDistance between two screw hole centers is approx 2-3/8"rnrnScrews are appox. 5/8" long. For Use With: Jet 500 (After 1998) Machinist Vise 500 (Before 1998 Old) Machinist Vise 500 (Before 1998 New) Machinist Vise 1780A (After 1998) Tradesman Vise 1780 (Before 1998) Tradesman Vise 2080 (Before 1998) Tradesman Vise
Features: PT® Mini 425 2-1/2" Portable Tri-Vise 1/2" pipe bending shoes Lightweight Heavy Duty Tristand Pipe Vise 1/8 to 2-1/2" (3-60 mm) pipe capacity quality alternative to rigid chain vise Pipe stand legs are made of 1" heavy wall tubing for greater tri vise stability Quality lightweight and portable pipe jack stands