Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Marv-O-Lus Spinner Rack W/ 24 Hooks, 4 Step Design, Black, 164-4B2

Marv-O-Lus Spinner Rack W/ 24 Hooks, 4 Step Design, Black, 164-4B2

Item #: WBB1191130

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$74.00 up to 11% OFF

Price: $65.95

Save $3.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Marv-O-Lus Economy Spinner Rack W/ 24 Hooks, 4 Step Design, Black, 145-4EE2

Marv-O-Lus Economy Spinner Rack W/ 24 Hooks, 4 Step Design, Black, 145-4EE2

Shopping Bag Rack w/ 2 Arms - Chrome

Shopping Bag Rack w/ 2 Arms - Chrome

3 Roll Polyethylene Horizontal Dispensing Rack - Square Tubing - Chrome

3 Roll Polyethylene Horizontal Dispensing Rack - Square Tubing - Chrome

Global Industrial™ Boltless Luggage Garment Single Rack - 48"W x 24"D x 84"H

Global Industrial™ Boltless Luggage Garment Single Rack - 48"W x 24"D x 84"H

Econoco, Non-Adjustable Ballet Rack, PSBB, 51"W x 64"H x 23 3/8"D, Anthracite Grey

Econoco, Non-Adjustable Ballet Rack, PSBB, 51"W x 64"H x 23 3/8"D, Anthracite Grey

Global Industrial™ Boltless Luggage Garment Double Rack - 96"W x 24"D x 84"H

Global Industrial™ Boltless Luggage Garment Double Rack - 96"W x 24"D x 84"H

Wire Display Rack, Black, 4 Shelves

Wire Display Rack, Black, 4 Shelves

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Marv-O-Lus Spinner Rack W/ 24 Hooks, 4 Step Design, Black, 164-4B2

Allows you to sell products of varying sizesfrom candy and toys to gloves and cookware. Saves you money in shipping since it's shipped knocked down.

Features:
  • Bright zinc finish
  • Includes sign holder
  • Each tier features 6" long hooks for items up to 7-1/2" wide
  • Dimensions: 64"H x 20-1/2" Spinning Diameter

Weights & Dimensions

  • Depth 20-1/2 in
  • Width 20-1/2 in
  • Height 64 in
  • Spinning Diameter 20-1/2 in

Product Details

  • Package Quantity 1
  • Brand Marv-O-Lus
  • Description Spinner Rack With 24 Hooks
  • Material Steel
  • Style 4 Step Design
  • Manufacturers Part Number 164-4B2
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marv-O-Lus Spinner Rack W/ 24 Hooks, 4 Step Design, Black, 164-4B2

Marv-O-Lus Spinner Rack W/ 24 Hooks, 4 Step Design, Black, 164-4B2

Item #: WBB1191130

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant