x

Take 15% off your entire order!

Offer applied at checkout

Low Density Equipment Cover on Roll, 1 mil, 72" x 52", Tan Tint, Pkg Qty 100

Low Density Equipment Cover on Roll, 1 mil, 72" x 52", Tan Tint, Pkg Qty 100

Item #: WBB478004

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $113.95

Save $5.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Low Density Equipment Cover on Roll, 1 mil, 72" x 52", Tan Tint, Pkg Qty 100

Covers protect bedframes and bed rails and ensure that they are clean and ready for use.

  • Packed on convenient rolls
  • Tan tint

  • BRAND Approved Vendor
  • MANUFACTURERS PART NUMBER BOR7252T
  • LENGTH INCHES 52
  • WIDTH INCHES 72
  • THICKNESS MIL 1
  • COLOR FINISH Tan Tint
  • CONSTRUCTION LDPE
  • DESCRIPTION Low Density Equipment Cover on Roll - Mattress/Bedframe/Bedrail
  • CLOSURE Open Ended
  • RECYCLABLE Yes
  • PACKAGE QUANTITY 100
  • SIDE GUSSET INCHES 8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Low Density Equipment Cover on Roll, 1 mil, 20" x 5" x 35", Tan Tint, Pkg Qty 500

Item #: B478557

Not Yet Rated

Usually ships in 5 to 8 days

$120.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Low Density Equipment Cover on Roll, 1 mil, 72" x 52", Tan Tint, Pkg Qty 100

Low Density Equipment Cover on Roll, 1 mil, 72" x 52", Tan Tint, Pkg Qty 100

Item #: WBB478004

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant