x

Take 15% off your entire order!

Offer applied at checkout

Plastic Bottle, Standard, Translucent, 16 oz.

Plastic Bottle, Standard, Translucent, 16 oz.

Item #: WBB2158915

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $18.75

Save $0.94 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Plastic Bottle, Standard, Translucent, 32 oz.

Plastic Bottle, Standard, Translucent, 32 oz.

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Plastic Bottle, Standard, Translucent, 24 oz

Plastic Bottle, Standard, Translucent, 24 oz

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Unger Squeeze Grip NiftyNabber® Pro Grabber, Green/Black - NN140

Unger Squeeze Grip NiftyNabber® Pro Grabber, Green/Black - NN140

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Mop & Broom Holder, Gray/Black/Yellow, 27-1/2", 5 Prongs

Global Industrial™ Mop & Broom Holder, Gray/Black/Yellow, 27-1/2", 5 Prongs

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Bottle w/Trigger Sprayer, Spray Bottle, Clear, 32 oz.

Bottle w/Trigger Sprayer, Spray Bottle, Clear, 32 oz.

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Chemical Resistant Trigger Sprayer, Yellow, 7.75" Tube, 24 Sprayers

Chemical Resistant Trigger Sprayer, Yellow, 7.75" Tube, 24 Sprayers

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Trigger Sprayer, White/Red, 9.875" Tube, 24 Sprayers

Trigger Sprayer, White/Red, 9.875" Tube, 24 Sprayers

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Trigger Sprayer, White/Red, 9.875" Tube, 24 Sprayers

Trigger Sprayer, White/Red, 9.875" Tube, 24 Sprayers

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Trigger Sprayer, Red, 7.25" Tube, 24 Sprayers

Trigger Sprayer, Red, 7.25" Tube, 24 Sprayers

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Unger Bucket On A Belt System, Green, 4" - BB010

Unger Bucket On A Belt System, Green, 4" - BB010

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Unger® Sticky Fingers Bulb Changer - BS010

Unger® Sticky Fingers Bulb Changer - BS010

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Plastic Bottle, Standard, Translucent, 16 oz.

Plastic bottle with a 28mm/400 neck finish is made of polyethylene to safely contain a wide variety of liquids. Convenient graduation marks allow you to make quick measurements inside the bottle. Clear, translucent bottle lets you easily monitor the current level of liquid contained.

  • FOR USE WITH 7.75" Sprayer
  • CAPACITY 16 oz.
  • CONSTRUCTION Plastic
  • PACKAGE QUANTITY 24 Bottles
  • TYPE Standard
  • COLOR FINISH Translucent
  • DESCRIPTION Plastic Bottle
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plastic Bottle, Standard, Translucent, 16 oz.

Plastic Bottle, Standard, Translucent, 16 oz.

Item #: WBB2158915

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant