Say goodbye to gummy, greasy, gooey problems. Drip-free gel clings securely to the stain without harming the surface below. Combines scientific technology with the power of citrus to defeat the toughest stains. Safely removes adhesives, gum, tar, crayon, scuff marks, wax, sap and more. Excellent for use on hard non-porous surfaces, as well as carpeting, upholstery, clothing and more.
Goo Gone® Spray Gel Cleaner, Citrus Scent, 12 oz. Spray Bottle, 6/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$54.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 11/01/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 oz |
Product Details
| Style | Gel |
| Capacity | 12 oz |
| Scent | Citrus |
| Applicable Materials | Glass, Plastic, Metal, Tile, Wood, Ceramic, Fiberglass, Cloth, Carpeting |
| Size Type | 12 oz. Spray Bottle |
| Package Quantity | 6 Bottles |
| Description | Gel Cleaner |
| Manufacturers Part Number | 2096 |
| Brand | Goo Gone |