Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

3 1/2" Sandwich Spreader, Wavy Edge Polypropylene Handle

3 1/2" Sandwich Spreader, Wavy Edge Polypropylene Handle

Item #: WBB240243

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $14.00

Save $0.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3-1/2" Sandwich Spreader, Wavy Edge Polypropylene Handle

This Victorinox 3-1/2" polypropylene handle sandwich spreader is ideal for use in deli's, diner's, and sandwich shops. Allows for much easier and quicker spreading of condiments over a tradional knife.

Product Details

  • Type Stamped
  • Handle Material Polypropylene (PP)
  • Brand Victorinox
  • Description Sandwich Spreader Knife
  • Edge Type Wavy
  • Material High Carbon Stainless Steel
  • Manufacturers Part Number 7.6259.21

Weights & Dimensions

  • Blade Length 3-1/2 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3 1/2" Sandwich Spreader, Wavy Edge Polypropylene Handle

3 1/2" Sandwich Spreader, Wavy Edge Polypropylene Handle

Item #: WBB240243

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant