Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bluff Manufacturing

Model # :WB984766

MPN #: SL3636

Bluff® SL3636 Spring-Loaded Aluminum Dock Plate 36 x 36 2670 Lb. Cap.

Product Description
Bluff® SPRING-LOADED ALUMINUM DOCK PLATE

Designed for Docks where Hand Trucks are used to Load Trucks & Vans.

This dock plate is recommended for use at the docks of beverage and baked good distributors, snack, sundry and paper suppliers. Folding dock plate is ideal for docks where non-powered hand trucks, platform trucks and dollies need to get into and out of trucks easily. Platform is mounted on the top of the dock and offers dual-spring lift assist for easy vertical storage. Slip-resistant aluminum treadplate construction and machine beveled deck edges for safety. Installs easily (hardware not included). Manufactured and tested in compliance with ANSI Standard MH30.2.

Note: Worksheet will be sent for approval before manufacturing begins, as some dock/truck combinations require special bends and springs.

PRICE
$749.00

1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width50 in
Weight Capacity2670 lbs
Weight69 lbs

Product Details

Assembly RequiredYes
TypeSpring Loaded Dock Plate
MaterialAluminum
Manufacturers Part NumberSL3636
BrandBluff Manufacturing