TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance. Conforms with ISO & British Standard BS228/3
TRITAN Sprocket 06A45 X 14MM, Metric, A Plate, 3/8" Pitch, 14MM Bore, 45 Teeth
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$50.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5.64 in |
| Width | 5.64 in |
| Depth | 5.64 in |
| Height | 0.21 in |
| Weight | 1 lbs |
| Pitch | 3/8 in |
| Bore (D) | 14MM in |
| Tooth Width | 0.209 in |
| Length Thru Bore | .209" |
Product Details
| Type | A - Plate |
| Color | Black |
| Material | Forged |
| Manufacturers Part Number | 06A45 X 14MM |
| Bore Type | Plain Bore |
| Number of Teeth | 45 |
| Brand | Tritan |