TRITAN Sprocket 06BS12HX14, Metric, 3/8" Pitch, 14MM Finished Bore, 12 Teeth
Write a Review
|
Questions & Answers (0)
Product Description
TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance. Includes Keyway & 2 Set Screws. Teeth are hardened providing extra wear life, extending chain life and saving downtime and replacement cost. Conforms with ISO & British Standard BS228/3
PRICE
$18.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.5 in |
| Width | 1.5 in |
| Depth | 1.5 in |
| Height | 0.98 in |
| Weight | 0.2 lbs |
| Pitch | 3/8 in |
| Hub Diameter | 26MM in |
| Bore (D) | 14MM in |
| Keyway Dimension | 5mm in² |
| Tooth Width | 0.209 in |
| Length Thru Bore | 25MM |
Product Details
| Type | B - Hub |
| Color | Black |
| Material | Forged |
| Manufacturers Part Number | 06BS12HX14 |
| Bore Type | Finished Bore |
| Number of Teeth | 12 |
| Brand | Tritan |