TRITAN Sprocket 08BS12HX14, Metric, 1/2" Pitch, 14MM Finished Bore, 12 Teeth
|
Questions & Answers (0)
Product Description
TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance. Includes Keyway & 2 Set Screws. Teeth are hardened providing extra wear life, extending chain life and saving downtime and replacement cost. Conforms with ISO & British Standard BS228/7
PRICE
$26.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.01 in |
| Width | 2.01 in |
| Depth | 2.01 in |
| Height | 1.1 in |
| Weight | 0.4 lbs |
| Pitch | 1/2 in |
| Hub Diameter | 34MM in |
| Bore (D) | 14MM in |
| Tooth Width | 0.29 in |
| Length Thru Bore | 28MM |
Product Details
| Type | B - Hub |
| Color | Black |
| Material | Forged |
| Manufacturers Part Number | 08BS12HX14 |
| Bore Type | Finished Bore |
| Number of Teeth | 12 |
| Brand | Tritan |