TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance.
TRITAN Sprocket 100A28X13/8, A Plate, 1-1/4" Pitch, 1 3/8" Bore, 28 Teeth
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$249.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11.7 in |
| Width | 11.7 in |
| Depth | 11.7 in |
| Height | 0.69 in |
| Weight | 17.2 lbs |
| Pitch | 1-1/4 in |
| Bore (D) | 1-3/8 in |
| Tooth Width | 0.692 in |
| Length Thru Bore | .692" |
Product Details
| Type | A - Plate |
| Color | Black |
| Material | Forged |
| Manufacturers Part Number | 100A28X13/8 |
| Bore Type | Plain Bore |
| Number of Teeth | 28 |
| Brand | Tritan |