TRITAN Sprocket 100B30X13/8MPB, 1-1/4" Pitch, 1.3/8" Plain Bore, 30 Teeth
Write a Review
|
Questions & Answers (0)
Product Description
TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance. Plain bore allows for easy reboring.
PRICE
$509.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12.54 in |
| Width | 12.54 in |
| Depth | 12.54 in |
| Height | 2 in |
| Weight | 26.3 lbs |
| Pitch | 1-1/4 in |
| Hub Diameter | 5 in |
| Bore (D) | 1-3/8 in |
| Tooth Width | 0.692 in |
| Length Thru Bore | 2" |
Product Details
| Type | B - Hub |
| Color | Black |
| Material | Forged |
| Manufacturers Part Number | 100B30X13/8MPB |
| Bore Type | Plain Bore |
| Number of Teeth | 30 |
| Brand | Tritan |