TRITAN Sprocket 100BS09HX13/16, 1-1/4" Pitch, 1 3/16" Finished Bore, 9 Teeth
Write a Review
|
Questions & Answers (0)
Product Description
TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance. Includes Keyway & 2 Set Screws. Teeth are hardened providing extra wear life, extending chain life and saving downtime and replacement cost. . Includes a recessed groove in hub for chain clearance.
PRICE
$119.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.76 in |
| Width | 3.76 in |
| Depth | 3.76 in |
| Height | 1.88 in |
| Weight | 3 lbs |
| Pitch | 1-1/4 in |
| Hub Diameter | 2.8125 in |
| Bore (D) | 1-3/16 in |
| Tooth Width | 0.692 in |
| Length Thru Bore | 1.875" |
Product Details
| Type | B - Hub |
| Color | Black |
| Material | Forged |
| Manufacturers Part Number | 100BS09HX13/16 |
| Bore Type | Finished Bore |
| Number of Teeth | 9 |
| Brand | Tritan |