TRITAN Sprocket 100BS12HX1, 1-1/4" Pitch, 1" Finished Bore, 12 Teeth
Write a Review
|
Questions & Answers (0)
Product Description
TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance. Includes Keyway & 2 Set Screws. Teeth are hardened providing extra wear life, extending chain life and saving downtime and replacement cost. . Includes a recessed groove in hub for chain clearance.
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5.02 in |
| Width | 5.02 in |
| Depth | 5.02 in |
| Height | 1.88 in |
| Weight | 6 lbs |
| Pitch | 1-1/4 in |
| Hub Diameter | 4 in |
| Bore (D) | 1 in |
| Tooth Width | 0.692 in |
| Length Thru Bore | 1.875" |
Product Details
| Type | B - Hub |
| Color | Black |
| Material | Forged |
| Manufacturers Part Number | 100BS12HX1 |
| Bore Type | Finished Bore |
| Number of Teeth | 12 |
| Brand | Tritan |