TRITAN Sprocket 100BS26X2, 1-1/4" Pitch, 2" Finished Bore, 26 Teeth
Write a Review
|
Questions & Answers (0)
Product Description
TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance. Includes Keyway & 2 Set Screws.
PRICE
$395.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10.87 in |
| Width | 10.87 in |
| Depth | 10.87 in |
| Height | 2 in |
| Weight | 21.7 lbs |
| Pitch | 1-1/4 in |
| Hub Diameter | 5 in |
| Bore (D) | 2 in |
| Tooth Width | 0.692 in |
| Length Thru Bore | 2" |
Product Details
| Type | B - Hub |
| Color | Black |
| Material | Forged |
| Manufacturers Part Number | 100BS26X2 |
| Bore Type | Finished Bore |
| Number of Teeth | 26 |
| Brand | Tritan |