Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tritan

Model # :WBB757167

MPN #: 100BTL19H

TRITAN Sprocket 100BTL19H, Taper Bushed, 1-1/4" Pitch, 19 Teeth

Product Description
TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance. Teeth are hardened providing extra wear life, extending chain life and saving downtime and replacement cost. Used with 2517 Bushing

PRICE
$249.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7.94 in
Width7.94 in
Depth7.94 in
Height1.75 in
Weight9 lbs
Pitch1-1/4 in
Hub Diameter4.5 in
Tooth Width0.692 in
Length Thru Bore1.75"

Product Details

TypeBushed
ColorBlack
MaterialForged
Manufacturers Part Number100BTL19H
Bore TypeTL Bushed
Number of Teeth19
BrandTritan