TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance.
TRITAN Sprocket 100E40, QD Bushed, 1-1/4" Pitch, 40 Teeth
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$955.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16.72 in |
| Width | 16.72 in |
| Depth | 16.72 in |
| Height | 2.94 in |
| Weight | 38.2 lbs |
| Pitch | 1-1/4 in |
| Hub Diameter | 6 in |
| Tooth Width | 0.692 in |
| Length Thru Bore | 2.9375" |
Product Details
| Type | Bushed |
| Color | Black |
| Material | Forged |
| Manufacturers Part Number | 100E40 |
| Bore Type | QD Bushed |
| Number of Teeth | 40 |
| Brand | Tritan |