TRITAN Sprocket 10A38 X 18MM, Metric, A Plate, 5/8" Pitch, 18MM Bore, 38 Teeth
Write a Review
|
Questions & Answers (0)
Product Description
TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance. Conforms with ISO & British Standard BS228/11
PRICE
$77.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7.94 in |
| Width | 7.94 in |
| Depth | 7.94 in |
| Height | 0.36 in |
| Weight | 4 lbs |
| Pitch | 5/8 in |
| Bore (D) | 18MM in |
| Tooth Width | 0.361 in |
| Length Thru Bore | .361" |
Product Details
| Type | A - Plate |
| Color | Black |
| Material | Forged |
| Manufacturers Part Number | 10A38 X 18MM |
| Bore Type | Plain Bore |
| Number of Teeth | 38 |
| Brand | Tritan |