TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance. Includes Keyway & 2 Set Screws. Teeth are hardened providing extra wear life, extending chain life and saving downtime and replacement cost. Conforms with ISO & British Standard BS228/11
TRITAN Sprocket 10BS14HX25, Metric, 5/8" Pitch, 25MM Finished Bore, 14 Teeth
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$36.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.93 in |
| Width | 2.93 in |
| Depth | 2.93 in |
| Height | 0.98 in |
| Weight | 1 lbs |
| Pitch | 5/8 in |
| Hub Diameter | 53MM in |
| Bore (D) | 25MM in |
| Tooth Width | 0.361 in |
| Length Thru Bore | 25MM |
Product Details
| Type | B - Hub |
| Color | Black |
| Material | Forged |
| Manufacturers Part Number | 10BS14HX25 |
| Bore Type | Finished Bore |
| Number of Teeth | 14 |
| Brand | Tritan |