Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tritan

Model # :T9FB758861

MPN #: 10BS16HX24

TRITAN Sprocket 10BS16HX24, Metric, 5/8" Pitch, 24MM Finished Bore, 16 Teeth

Product Description
TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance. Includes Keyway & 2 Set Screws. Teeth are hardened providing extra wear life, extending chain life and saving downtime and replacement cost. Conforms with ISO & British Standard BS228/11

PRICE
$42.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3.34 in
Width3.34 in
Depth3.34 in
Height0.98 in
Weight2 lbs
Pitch5/8 in
Hub Diameter63MM in
Bore (D)24MM in
Tooth Width0.361 in
Length Thru Bore25MM

Product Details

TypeB - Hub
ColorBlack
MaterialForged
Manufacturers Part Number10BS16HX24
Bore TypeFinished Bore
Number of Teeth16
BrandTritan