TRITAN Sprocket 120F35, QD Bushed, 1-1/2" Pitch, 35 Teeth
Write a Review
|
Questions & Answers (0)
Product Description
TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance.
PRICE
$1,375.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17.56 in |
| Width | 17.56 in |
| Depth | 17.56 in |
| Height | 4 in |
| Weight | 63.2 lbs |
| Pitch | 1-1/2 in |
| Hub Diameter | 6.625 in |
| Tooth Width | 0.924 in |
| Length Thru Bore | 4" |
Product Details
| Type | Bushed |
| Color | Black |
| Material | Forged |
| Manufacturers Part Number | 120F35 |
| Bore Type | QD Bushed |
| Number of Teeth | 35 |
| Brand | Tritan |