Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Finished Bore Sprockets

Finished bore sprockets are available in a wide range of industrial and commercial types. Configurations include metric-finished bore sprockets, industrial-finished bore sprockets and commercial-finished bore sprockets in multiple sizes, tooth counts and bore diameters. They are ideal for use with roller chains for driving various mechanical parts.
1999 Results
TRITAN #25 Finished Bore Sprockets

TRITAN #25 Finished Bore Sprockets

CompareImageBore (D)Bore TypeHub DiameterNumber of TeethModel #Price
TRITAN Sprocket 25BS18HX1/2, 1/4" Pitch, 1/2" Finished Bore, 18 Teeth
1/2 in
Finished Bore
1.125 in
18
WBB759793$17.50
TRITAN Sprocket 25BS25HX1/2, 1/4" Pitch, 1/2" Finished Bore, 25 Teeth
1/2 in
Finished Bore
1.50 in
25
WBB760159$34.95
TRITAN Sprocket 25BS19HX5/8, 1/4" Pitch, 5/8" Finished Bore, 19 Teeth
5/8 in
Finished Bore
1.21875 in
19
WBB760111$19.75
TRITAN Sprocket 25BS22HX3/4, 1/4" Pitch, '3/4" Finished Bore, 22 Teeth
3/4 in
Finished Bore
1.4375 in
22
WBB759840$27.95
TRITAN Sprocket 25BS14HX1/2, 1/4" Pitch, 1/2" Finished Bore, 14 Teeth
1/2 in
Finished Bore
0.8125 in
14
WBB760167$15.75
TRITAN Sprocket 25BS10HX1/4, 1/4" Pitch, 1/4" Finished Bore, 10 Teeth
1/4 in
Finished Bore
0.50 in
10
WBB759819$13.50
TRITAN Sprocket 25BS12HX3/8, 1/4" Pitch, '3/8" Finished Bore, 12 Teeth
3/8 in
Finished Bore
0.625 in
12
WBB760008$14.25
TRITAN Sprocket 25BS12HX5/16, 1/4" Pitch, 5/16" Finished Bore, 12 Teeth
5/16 in
Finished Bore
0.625 in
12
WBB760009$15.00
TRITAN Sprocket 25BS15HX1/2, 1/4" Pitch, 1/2" Finished Bore, 15 Teeth
1/2 in
Finished Bore
0.890625 in
15
WBB756400$15.75
TRITAN Sprocket 25BS18HX3/4, 1/4" Pitch, '3/4" Finished Bore, 18 Teeth
3/4 in
Finished Bore
1.125 in
18
WBB759797$20.25
Showing 1-10 of 27 results
TRITAN ISO 20B Sprockets

TRITAN ISO 20B Sprockets

Showing 1-10 of 78 results
TRITAN #80 Finished Bore Sprockets, B Hub Type

TRITAN #80 Finished Bore Sprockets, B Hub Type

Showing 1-10 of 291 results
TRITAN #35 Finished Bore Sprockets

TRITAN #35 Finished Bore Sprockets

Showing 1-10 of 131 results
TRITAN #40 Finished Bore Sprockets, B Hub

TRITAN #40 Finished Bore Sprockets, B Hub

Showing 1-10 of 198 results
TRITAN #50 Finished Bore Sprockets, B Hub

TRITAN #50 Finished Bore Sprockets, B Hub

Showing 1-10 of 239 results
TRITAN #100 Finished Bore Sprockets

TRITAN #100 Finished Bore Sprockets

Showing 1-10 of 103 results
TRITAN #60 Finished Bore Sprockets

TRITAN #60 Finished Bore Sprockets

Showing 1-10 of 277 results
TRITAN ISO 08B Sprockets

TRITAN ISO 08B Sprockets

Showing 1-10 of 58 results
TRITAN ISO 12B Sprockets

TRITAN ISO 12B Sprockets

Showing 1-10 of 130 results
TRITAN ISO 10B Sprockets

TRITAN ISO 10B Sprockets

Showing 1-10 of 106 results
TRITAN ISO 16B Sprockets

TRITAN ISO 16B Sprockets

Showing 1-10 of 132 results
TRITAN ISO 06B Sprockets

TRITAN ISO 06B Sprockets

Showing 1-10 of 61 results
TRITAN #41 Finished Bore Sprockets

TRITAN #41 Finished Bore Sprockets

Showing 1-10 of 71 results
TRITAN D80 Finished Bore Double Sprockets

TRITAN D80 Finished Bore Double Sprockets

TRITAN D50 Finished Bore Double Sprockets

TRITAN D50 Finished Bore Double Sprockets

TRITAN D40 Finished Bore Double Sprockets

TRITAN D40 Finished Bore Double Sprockets

TRITAN D60 Finished Bored Double Sprockets

TRITAN D60 Finished Bored Double Sprockets

TRITAN ISO 24B Sprockets

TRITAN ISO 24B Sprockets

Showing 1-10 of 79 results
TRITAN #120 Finished Bore Sprockets

TRITAN #120 Finished Bore Sprockets