TRITAN Sprocket 140BTL12, 1-3/4" Pitch, Taper Bushed, 12 Teeth
Write a Review
|
Questions & Answers (0)
Product Description
TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance. Used with 2517 Bushing
PRICE
$405.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7.02 in |
| Width | 7.02 in |
| Depth | 7.02 in |
| Height | 1.75 in |
| Weight | 7 lbs |
| Pitch | 1-3/4 in |
| Hub Diameter | 4.25 in |
| Tooth Width | 0.924 in |
| Length Thru Bore | 1.75" |
Product Details
| Type | Bushed |
| Color | Black |
| Material | Forged |
| Manufacturers Part Number | 140BTL12 |
| Bore Type | TL Bushed |
| Number of Teeth | 12 |
| Brand | Tritan |