TRITAN Sprocket 140BTL26, 1-3/4" Pitch, Taper Bushed, 26 Teeth
Write a Review
|
Questions & Answers (0)
Product Description
TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance. Used with 3020 Bushing
PRICE
$1,399.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15.21 in |
| Width | 15.21 in |
| Depth | 15.21 in |
| Height | 2 in |
| Weight | 40 lbs |
| Pitch | 1-3/4 in |
| Hub Diameter | 5.25 in |
| Tooth Width | 0.924 in |
| Length Thru Bore | 2" |
Product Details
| Type | Bushed |
| Color | Black |
| Material | Forged |
| Manufacturers Part Number | 140BTL26 |
| Bore Type | TL Bushed |
| Number of Teeth | 26 |
| Brand | Tritan |