TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance. Includes Keyway & 2 Set Screws. Conforms with ISO & British Standard BS228/15
TRITAN Sprocket 16BS21X40, Metric, 1" Pitch, 40MM Finished Bore, 21 Teeth
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$199.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7.02 in |
| Width | 7.02 in |
| Depth | 7.02 in |
| Height | 1.97 in |
| Weight | 9 lbs |
| Pitch | 1 in |
| Hub Diameter | 108MM in |
| Bore (D) | 40MM in |
| Tooth Width | 0.637 in |
| Length Thru Bore | 50MM |
Product Details
| Type | B - Hub |
| Color | Black |
| Material | Forged |
| Manufacturers Part Number | 16BS21X40 |
| Bore Type | Finished Bore |
| Number of Teeth | 21 |
| Brand | Tritan |