TRITAN Sprocket 20A23 X 32MM, Metric, A Plate, 1-1/4" Pitch, 32MM Bore, 23 Teeth
Write a Review
|
Questions & Answers (0)
Product Description
TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance. Conforms with ISO & British Standard BS228/17
PRICE
$179.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9.61 in |
| Width | 9.61 in |
| Depth | 9.61 in |
| Height | 0.73 in |
| Weight | 13.2 lbs |
| Pitch | 1-1/4 in |
| Bore (D) | 32MM in |
| Tooth Width | 0.732 in |
| Length Thru Bore | .732" |
Product Details
| Type | A - Plate |
| Color | Black |
| Material | Forged |
| Manufacturers Part Number | 20A23 X 32MM |
| Bore Type | Plain Bore |
| Number of Teeth | 23 |
| Brand | Tritan |