TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance. Includes Keyway & 2 Set Screws. Teeth are hardened providing extra wear life, extending chain life and saving downtime and replacement cost. Conforms with ISO & British Standard BS228/17
TRITAN Sprocket 20BS13HX30, Metric, 1-1/4" Pitch, 30MM Finished Bore, 13 Teeth
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5.43 in |
| Width | 5.43 in |
| Depth | 5.43 in |
| Height | 1.61 in |
| Weight | 7 lbs |
| Pitch | 1-1/4 in |
| Hub Diameter | 98MM in |
| Bore (D) | 30MM in |
| Tooth Width | 0.732 in |
| Length Thru Bore | 41MM |
Product Details
| Type | B - Hub |
| Color | Black |
| Material | Forged |
| Manufacturers Part Number | 20BS13HX30 |
| Bore Type | Finished Bore |
| Number of Teeth | 13 |
| Brand | Tritan |