Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tritan

Model # :T9FB757568

MPN #: 24BS12HX42

TRITAN Sprocket 24BS12HX42, Metric, 1-1/2" Pitch, 42MM Finished Bore, 12 Teeth

Product Description
TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance. Includes Keyway & 2 Set Screws. Teeth are hardened providing extra wear life, extending chain life and saving downtime and replacement cost. Conforms with ISO & British Standard BS228/18

PRICE
$279.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6.02 in
Width6.02 in
Depth6.02 in
Height1.97 in
Weight10 lbs
Pitch1-1/2 in
Hub Diameter102MM in
Bore (D)42MM in
Tooth Width0.95 in
Length Thru Bore50MM

Product Details

TypeB - Hub
ColorBlack
MaterialForged
Manufacturers Part Number24BS12HX42
Bore TypeFinished Bore
Number of Teeth12
BrandTritan