TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance.
TRITAN Sprocket 25A60X1/2, A Plate, 1/4" Pitch, 1/2" Bore, 60 Teeth
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$24.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5.02 in |
| Width | 5.02 in |
| Depth | 5.02 in |
| Height | 0.11 in |
| Weight | 0.5 lbs |
| Pitch | 1/4 in |
| Bore (D) | 1/2 in |
| Tooth Width | 0.11 in |
| Length Thru Bore | .110" |
Product Details
| Type | A - Plate |
| Color | Black |
| Material | Forged |
| Manufacturers Part Number | 25A60X1/2 |
| Bore Type | Plain Bore |
| Number of Teeth | 60 |
| Brand | Tritan |