TRITAN Sprocket 25BS18HX5/8, 1/4" Pitch, 5/8" Finished Bore, 18 Teeth
Write a Review
|
Questions & Answers (0)
Product Description
TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance. Includes Keyway & 2 Set Screws. Teeth are hardened providing extra wear life, extending chain life and saving downtime and replacement cost.
PRICE
$18.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.5 in |
| Width | 1.5 in |
| Depth | 1.5 in |
| Height | 0.5 in |
| Weight | 0.2 lbs |
| Pitch | 1/4 in |
| Hub Diameter | 1.125 in |
| Bore (D) | 5/8 in |
| Tooth Width | 0.11 in |
| Length Thru Bore | 0.5" |
Product Details
| Type | B - Hub |
| Color | Black |
| Material | Forged |
| Manufacturers Part Number | 25BS18HX5/8 |
| Bore Type | Finished Bore |
| Number of Teeth | 18 |
| Brand | Tritan |