TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance.
TRITAN Sprocket 35A48X5/8, A Plate, 3/8" Pitch, 5/8" Bore, 48 Teeth
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$28.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6.02 in |
| Width | 6.02 in |
| Depth | 6.02 in |
| Height | 0.17 in |
| Weight | 1 lbs |
| Pitch | 3/8 in |
| Bore (D) | 5/8 in |
| Tooth Width | 0.168 in |
| Length Thru Bore | .168" |
Product Details
| Type | A - Plate |
| Color | Black |
| Material | Forged |
| Manufacturers Part Number | 35A48X5/8 |
| Bore Type | Plain Bore |
| Number of Teeth | 48 |
| Brand | Tritan |