Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Tritan

Model # :WBB759809

MPN #: 35B14HX1/2MPB

TRITAN Sprocket 35B14HX1/2MPB, 3/8" Pitch, 1/2" Plain Bore, 14 Teeth

Product Description
TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance. Teeth are hardened providing extra wear life, extending chain life and saving downtime and replacement cost. Plain bore allows for easy reboring.

PRICE
$13.75

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1.76 in
Width1.76 in
Depth1.76 in
Height0.75 in
Weight0.2 lbs
Pitch3/8 in
Hub Diameter1.25 in
Bore (D)1/2 in
Tooth Width0.168 in
Length Thru Bore0.75"

Product Details

TypeB - Hub
ColorBlack
MaterialForged
Manufacturers Part Number35B14HX1/2MPB
Bore TypePlain Bore
Number of Teeth14
BrandTritan