Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tritan

Model # :WBB756479

MPN #: 35BS16HX1

TRITAN Sprocket 35BS16HX1, 3/8" Pitch, 1" Finished Bore, 16 Teeth

Product Description
TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance. Includes Keyway & 2 Set Screws. Teeth are hardened providing extra wear life, extending chain life and saving downtime and replacement cost.

PRICE
$17.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2.01 in
Width2.01 in
Depth2.01 in
Height0.75 in
Weight0.3 lbs
Pitch3/8 in
Hub Diameter1.46875 in
Bore (D)1 in
Tooth Width0.168 in
Length Thru Bore0.75"

Product Details

TypeB - Hub
ColorBlack
MaterialForged
Manufacturers Part Number35BS16HX1
Bore TypeFinished Bore
Number of Teeth16
BrandTritan