TRITAN Sprocket 35SH40, 3/8" Pitch, QD Bushed, 40 Teeth
Write a Review
|
Questions & Answers (0)
Product Description
TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance.
PRICE
$63.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5.02 in |
| Width | 5.02 in |
| Depth | 5.02 in |
| Height | 1.44 in |
| Weight | 1 lbs |
| Pitch | 3/8 in |
| Hub Diameter | 2.6875 in |
| Tooth Width | 0.168 in |
| Length Thru Bore | 1.4375" |
Product Details
| Type | Bushed |
| Color | Black |
| Material | Forged |
| Manufacturers Part Number | 35SH40 |
| Bore Type | QD Bushed |
| Number of Teeth | 40 |
| Brand | Tritan |