Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tritan

Model # :WBB760120

MPN #: 40BS10HX3/4

TRITAN Sprocket 40BS10HX3/4, 1/2" Pitch, 3/4" Finished Bore, 10 Teeth

Product Description
TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance. Includes Keyway & 2 Set Screws. Teeth are hardened providing extra wear life, extending chain life and saving downtime and replacement cost. . Includes a recessed groove in hub for chain clearance.

PRICE
$14.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1.67 in
Width1.67 in
Depth1.67 in
Height0.88 in
Weight0.2 lbs
Pitch1/2 in
Hub Diameter1.25 in
Bore (D)3/4 in
Tooth Width0.284 in
Length Thru Bore0.875"

Product Details

TypeB - Hub
ColorBlack
MaterialForged
Manufacturers Part Number40BS10HX3/4
Bore TypeFinished Bore
Number of Teeth10
BrandTritan