TRITAN Sprocket 40BS11HX3/4, 1/2" Pitch, 3/4" Finished Bore, 11 Teeth
|
Questions & Answers (0)
Product Description
TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance. Includes Keyway & 2 Set Screws. Teeth are hardened providing extra wear life, extending chain life and saving downtime and replacement cost. . Includes a recessed groove in hub for chain clearance.
PRICE
$13.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.84 in |
| Width | 1.84 in |
| Depth | 1.84 in |
| Height | 0.88 in |
| Weight | 0.3 lbs |
| Pitch | 1/2 in |
| Hub Diameter | 1.375 in |
| Bore (D) | 3/4 in |
| Tooth Width | 0.284 in |
| Length Thru Bore | 0.875" |
Product Details
| Type | B - Hub |
| Color | Black |
| Material | Forged |
| Manufacturers Part Number | 40BS11HX3/4 |
| Bore Type | Finished Bore |
| Number of Teeth | 11 |
| Brand | Tritan |