TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance. Includes Keyway & 2 Set Screws.
TRITAN Sprocket 40BS72X11/8, 1/2" Pitch, 1 1/8" Finished Bore, 72 Teeth
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12.04 in |
| Width | 12.04 in |
| Depth | 12.04 in |
| Height | 1.25 in |
| Weight | 11.5 lbs |
| Pitch | 1/2 in |
| Hub Diameter | 4 in |
| Bore (D) | 1-1/8 in |
| Tooth Width | 0.284 in |
| Length Thru Bore | 1.25" |
Product Details
| Type | B - Hub |
| Color | Black |
| Material | Forged |
| Manufacturers Part Number | 40BS72X11/8 |
| Bore Type | Finished Bore |
| Number of Teeth | 72 |
| Brand | Tritan |