TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance.
TRITAN Sprocket 41A42X3/4, A Plate, 1/2" Pitch, 3/4" Bore, 42 Teeth
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$38.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7.02 in |
| Width | 7.02 in |
| Depth | 7.02 in |
| Height | 0.23 in |
| Weight | 2 lbs |
| Pitch | 1/2 in |
| Bore (D) | 3/4 in |
| Tooth Width | 0.227 in |
| Length Thru Bore | .227" |
Product Details
| Type | A - Plate |
| Color | Black |
| Material | Forged |
| Manufacturers Part Number | 41A42X3/4 |
| Bore Type | Plain Bore |
| Number of Teeth | 42 |
| Brand | Tritan |