Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tritan

Model # :T9ZB759563

MPN #: 41BS25HX5/8

TRITAN Sprocket 41BS25HX5/8, 1/2" Pitch, 5/8" Finished Bore, 25 Teeth

Product Description
TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance. Includes Keyway & 2 Set Screws. Teeth are hardened providing extra wear life, extending chain life and saving downtime and replacement cost.

PRICE
$44.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4.18 in
Width4.18 in
Depth4.18 in
Height1 in
Weight2 lbs
Pitch1/2 in
Hub Diameter3.25 in
Bore (D)5/8 in
Tooth Width0.227 in
Length Thru Bore1"

Product Details

TypeB - Hub
ColorBlack
MaterialForged
Manufacturers Part Number41BS25HX5/8
Bore TypeFinished Bore
Number of Teeth25
BrandTritan